Shop Alternate Products
This Product is Discontinued
Klein Tools
Screw Starter 5/16 in Round (Discontinued)
Mfr # K48
Zoro # G3606766
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Fluted