Screw Hold Screwdriver, Slotted, 1/4x6"

VACO| Zoro #: G1006336| Mfr #: K36

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Fluted
Tip Size: 1/4"
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1006336 Mfr #: K36
Handle Design: FlutedTip Size: 1/4"
Handle Material: AcetateFeatures: Blade Separates to Hold Fastener, Not Designed for Torquing or Tightening
Tip Style Group: SlottedOverall Length: 9-3/4"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME, ANSI
Finish: Chrome with Black Oxide TipShank Shape: Round
Shank Length: 6"Item: Screw Holding Screwdriver
Country of Origin (subject to change): United States

Product Description

Screw Holding Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 9-3/4 In., Features Blade Separates to Hold Fastener, Not Designed for Torquing or Tightening, Standards ASME, ANSI

Product Reviews