Vaddio
Conferenceshot Av Camera
Mfr # 999-9995-000B
Zoro # G100687917
Free Shipping & Returns
$2,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.5"
- Digital Zoom 10x
- Product Type Video Conferencing Camera
- Height 6.3"
- Color Black
Explore More Products
- VADDIO Easyip 20 Camera White 999-30230-000W
- VADDIO Adjstbl Mount Huddleshot Wht 535-2100-207W
- VADDIO Easyip Ceilingmic D Black 999-85820-000
- VADDIO Roboflip - Onelink Bridge 999-99800-200
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio BZ-MVS4X4-4K
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support BG-VOP-MT
- POLY TRIO C60, Black 220086240025
- LOGITECH R400 Wireless Presenter 910-001354
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black 7200-85830-001
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar Black BG-CYCLOPS-4K-B
- ADESSO Xtream S8 Wireless Conference Call Speaker with Microphone, Black XTREAMS8
- Vaddio Phone & Video Conferencing Equipment