SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Vac Valve, FNPT, 1/2 x 1/2, CI

VAL-MATIC| Zoro #: G2155474| Mfr #: 100ST

$509.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Vacuum Pressure: 29" HgConnection Type: FNPTStandards: UL Listed, ASTM A126, Class B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155474 Mfr #: 100ST
Vacuum Pressure: 29" HgConnection Type: FNPT
Standards: UL Listed, ASTM A126, Class BOutlet Size: 1/2"
Max. Pressure: 300 psiFloat Material: 316 Stainless Steel
Item: Air Vacuum ValveInlet Size: 1/2"
Max. Fluid Temp.: 250 Degrees FApplication: Clean Water
Min. Pressure: 5 psiBody Material: Cast iron
Country of Origin (subject to change): United States

Description

Air Vacuum Valve, Inlet Size 1/2 In., Outlet Size 1/2 In., Application Clean Water, Min. Pressure 5 psi, Max. Pressure 300 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 In. Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards UL Listed, ASTM A126, Class B

Reviews