BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Vac Valve, FNPT, 2 x 2, CI

VAL-MATIC| Zoro #: G2052163| Mfr #: 102ST

$810.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Fluid Temp.: 250 Degrees FOutlet Size: 2"Inlet Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052163 Mfr #: 102ST
Max. Fluid Temp.: 250 Degrees FOutlet Size: 2"
Inlet Size: 2"Item: Air Vacuum Valve
Standards: UL Listed, ASTM A126 Class BFloat Material: 316 Stainless Steel
Connection Type: FNPTMin. Pressure: 5 psi
Vacuum Pressure: 29" HgMax. Pressure: 300 psi
Body Material: Cast ironApplication: Clean Water
Country of Origin (subject to change): United States

Description

Air Vacuum Valve, Inlet Size 2 In., Outlet Size 2 In., Application Clean Water, Min. Pressure 5 psi, Max. Pressure 300 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 In. Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards UL Listed, ASTM A126 Class B

Reviews