KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Vac Valve, FNPT, 3 x 1/2, CI

VAL-MATIC| Zoro #: G2031434| Mfr #: 48A.2

$869.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Cast iron
Max. Pressure: 150 psi
Min. Pressure: 5 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031434 Mfr #: 48A.2
Body Material: Cast ironMax. Pressure: 150 psi
Min. Pressure: 5 psiOutlet Size: 1/2"
Max. Vent Capacity: 55 scfm at 150 psiItem: Air Release Valve
Float Material: 316 Stainless SteelApplication: Waste Water
Connection Type: FNPTMax. Fluid Temp.: 250 Degrees F
Standards: ASTM A126, Class BVacuum Pressure: 29" Hg
Inlet Size: 3"Country of Origin (subject to change): United States

Description

Air Release Valve, Inlet Size 3 In., Outlet Size 1/2 In., Application Waste Water, Min. Pressure 5 psi, Max. Pressure 150 psi, Max. Vent Capacity 55 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 In. Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards ASTM A126, Class B

Reviews