KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Butterfly Valve, Flanged, 10 In, Locking

VAL-MATIC| Zoro #: G1256114| Mfr #: 2010/10BL

$1682.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bolt Holes: 12
Pipe Size: 10"
Bolt Circle Dia.: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256114 Mfr #: 2010/10BL
Number of Bolt Holes: 12Pipe Size: 10"
Bolt Circle Dia.: 7/8"Liner Material: Buna
Body Material: Cast Iron ASTM A126Max. Water Pressure: 150 psi
Style: FlangedItem: Butterfly Valve
Temp. Range: -32 to 210 Degrees FStandards: AWWA Class 150B
Country of Origin (subject to change): United States

Description

Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 10 In., Temp. Range -32 to 210 Degrees F, Liner Material Buna, Number of Bolt Holes 12, Bolt Circle Dia. 7/8 In., Standards AWWA Class 150B

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews