DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Butterfly Valve, Flanged, 4 In, Actuated, CI

VAL-MATIC| Zoro #: G0835231| Mfr #: 2004/1A02

$948.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -32 to 210 Degrees F
Number of Bolt Holes: 8
Item: Butterfly Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835231 Mfr #: 2004/1A02
Temp. Range: -32 to 210 Degrees FNumber of Bolt Holes: 8
Item: Butterfly ValveBolt Circle Dia.: 5/8"
Liner Material: BunaMax. Water Pressure: 150 psi
Style: FlangedBody Material: Cast Iron ASTM A126
Pipe Size: 4"Standards: AWWA Class 150B
Country of Origin (subject to change): United States

Description

Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range -32 to 210 Degrees F, Liner Material Buna, Number of Bolt Holes 8, Bolt Circle Dia. 5/8 In., Standards AWWA Class 150B

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews