DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Butterfly Valve, Flanged, 6 In, Locking

VAL-MATIC| Zoro #: G1845812| Mfr #: 2006/6BL

$1042.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Bolt Holes: 8
Pipe Size: 6"
Bolt Circle Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845812 Mfr #: 2006/6BL
Number of Bolt Holes: 8Pipe Size: 6"
Bolt Circle Dia.: 3/4"Liner Material: Buna
Body Material: Cast Iron ASTM A126Max. Water Pressure: 150 psi
Style: FlangedItem: Butterfly Valve
Temp. Range: -32 to 210 Degrees FStandards: AWWA Class 150B
Country of Origin (subject to change): United States

Description

Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range -32 to 210 Degrees F, Liner Material Buna, Number of Bolt Holes 8, Bolt Circle Dia. 3/4 In., Standards AWWA Class 150B

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews