KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug Valve, 2 In, Lever Operated, CI

VAL-MATIC| Zoro #: G2104846| Mfr #: 5802RTL

$224.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-n
Pipe Size: 2"
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104846 Mfr #: 5802RTL
Seal Material: Buna-nPipe Size: 2"
Connection Type: FNPTOverall Length: 5-1/4"
Body Material: Cast ironMax. Pressure: 175 psi
Overall Height: 7-1/8"Coefficient of Volume: 150
Handle Type: Lever OperatedItem: Plug Valve
Temp. Range: -30 Degrees F to 150 Degrees FValve Design: 2-Way
Standards: ASTM A126Country of Origin (subject to change): United States

Description

Plug Valve, Body Material Cast Iron, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 175 psi, Temp. Range -30 Degrees F to 150 Degrees F, Coefficient of Volume 150, Handle Type Lever Operated, Seal Material Buna-N, Overall Height 7-1/8 In., Overall Length 5-1/4 In., Standards ASTM A126

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews