KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" Flanged Cast Iron Silent Check Valve

VAL-MATIC| Zoro #: G1335302| Mfr #: 1806A.1

$1531.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Vertical or Horizontal
Connection Type: Flanged
Max. Water Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335302 Mfr #: 1806A.1
Mounting Position: Vertical or HorizontalConnection Type: Flanged
Max. Water Pressure: 200 psiWidth: 11"
Length: 9-3/4"Size: 6"
Material of Construction: Cast Iron ASTM A 126Flow: 900 Max. gpm
Sub-Category: IronSeat Material: Lead Free Bronze
Max. Temp.: 150 Degrees FSpring Material: 316 Stainless Steel
Item: Silent Check ValveCracking Pressure: 0.5 psi
Standards: FM ApprovedCountry of Origin (subject to change): United States

Description

Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 6 In., Connection Type Flanged, Length 9-3/4 In., Width 11 In., Max. Water Pressure 200 psi, Cracking Pressure 0.5 psi, Max. Temp. 150 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Lead Free Bronze, Spring Material 316 Stainless Steel, Flow 900 Max. gpm, Standards FM Approved, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews