PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

10" Flanged Cast Iron Silent Check Valve

VAL-MATIC| Zoro #: G0310003| Mfr #: 1810A.1

$3237.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: IronConnection Type: FlangedStandards: FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310003 Mfr #: 1810A.1
Sub-Category: IronConnection Type: Flanged
Standards: FM ApprovedSpring Material: 316 Stainless Steel
Cracking Pressure: 0.5 psiSize: 10"
Seat Material: Lead Free BronzeMounting Position: Vertical or Horizontal
Item: Silent Check ValveMaterial of Construction: Cast Iron ASTM A 126
Max. Water Pressure: 200 psiFlow: 2500 Max. gpm
Max. Temp.: 150 Degrees FLength: 15-1/2"
Width: 16"Country of Origin (subject to change): United States

Description

Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 10 In., Connection Type Flanged, Length 15-1/2 In., Width 16 In., Max. Water Pressure 200 psi, Cracking Pressure 0.5 psi, Max. Temp. 150 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Lead Free Bronze, Spring Material 316 Stainless Steel, Flow 2500 Max. gpm, Standards FM Approved, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews