HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

12" Flanged Cast Iron Silent Check Valve

VAL-MATIC| Zoro #: G0807204| Mfr #: 1812A.1

$5307.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Iron
Length: 19"
Flow: 3500 Max. gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807204 Mfr #: 1812A.1
Sub-Category: IronLength: 19"
Flow: 3500 Max. gpmMax. Temp.: 150 Degrees F
Mounting Position: Vertical or HorizontalConnection Type: Flanged
Width: 20"Seat Material: Lead Free Bronze
Item: Silent Check ValveStandards: FM Approved
Material of Construction: Cast Iron ASTM A 126Cracking Pressure: 0.5 psi
Max. Water Pressure: 200 psiSpring Material: 316 Stainless Steel
Size: 12"Country of Origin (subject to change): United States

Description

Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 12 In., Connection Type Flanged, Length 19 In., Width 20 In., Max. Water Pressure 200 psi, Cracking Pressure 0.5 psi, Max. Temp. 150 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Lead Free Bronze, Spring Material 316 Stainless Steel, Flow 3500 Max. gpm, Standards FM Approved

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews