Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12 Flanged Swing Flex Back Flow Actuator Check Valve
  • Zoro #: G0254274
  • Mfr #: 512ABF
No Product Image Available
$4,807.58
  • Full Flow - Valves: No
  • Mounting Orientation - Check Valves: Horizontal, Vertical
  • Mechanism and Body Design: Inline Swing Flex
See full product details
This item ships free.

Val-Matic #512ABF Specifications

  • Zoro #: G0254274
  • Mfr #: 512ABF
Full Flow - Valves: No Mounting Orientation - Check Valves: Horizontal, Vertical
Mechanism and Body Design: Inline Swing Flex Max. Water Pressure: 250 psi
Width: 19" Application - Valves: General Purpose
Max. Steam Pressure - Valves: Not Rated Item - Check Valves: Check Valve
Sub-Category: Iron Max. Temp.: -70 Degrees to 215 Degrees F
Material of Construction: Cast Iron ASTM A 126 Seat Material - Check Valves: Buna-N
Cracking Pressure - Check Valves: 0.250 psi Pipe or Tube Size - Check Valves: 12"
Seat Material: Buna N Connection Type: Flanged
Size: 12" Item: Swing Flex Back Flow Actuator Check Valve
Flow: 4000 gpm Max. Pressure: 250 psig
Flow - Valves: 4000 gpm Max. Water Pressure - Valves: 250 psi
Max. Temp. - Valves: 200 Degrees F Cracking Pressure: 0.25 psi
Body Material - Valves: Cast Iron Length: 27-1/2"
Mounting Position: Horizontal Flow Design: Single
Min. Temp. - Valves: 33 Degrees F Body Material: Cast Iron ASTM A 126
Connection Type - Check Valves: Flange x Flange Seal Material - Check Valves: Metal
Standards: ANSI B16.1 Class 125 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing Flex, Body Material - Valves Cast Iron, Pipe or Tube Size - Check Valves 12 In., Connection Type - Check Valves Flange x Flange, Cracking Pressure - Check Valves 0.250 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves Metal, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 250 psi

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Val-Matic #512ABF