2 Flanged Swing Flex Back Flow Actuator Check Valve

VAL-MATIC| Zoro #: G1982662| Mfr #: 502ABF

$683.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Horizontal
Connection Type: Flanged
Max. Water Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982662 Mfr #: 502ABF
Mounting Position: HorizontalConnection Type: Flanged
Max. Water Pressure: 250 psiWidth: 6
Length: 8Size: 2
Material of Construction: Cast Iron ASTM A 126Flow: 110 gpm
Sub-Category: IronSeat Material: Buna N
Max. Temp.: -70 Degrees to 215 Degrees FStandards: ANSI Class 125
Item: Swing Flex Back Flow ActuatorCheck ValveCracking Pressure: 0.25 psi
Country of Origin (subject to change): United States

Description

Swing Flex Back Flow ActuatorCheck Valve, Material of Construction Cast Iron ASTM A 126, Size 2, Connection Type Flanged, Length 8, Width 6, Max. Water Pressure 250 psi, Cracking Pressure 0.25 psi, Max. Temp. -70 Degrees to 215 Degrees F, Mounting Position Horizontal, Seat Material Buna N, Flow 110 gpm, Standards ANSI Class 125, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews