3 Flanged Swing Flex Back Flow Actuator Check Valve

VAL-MATIC| Zoro #: G1768295| Mfr #: 503ABF

$772.15 /ea

This item ships free. Details.Standard ground shipping.
Sub-Category: IronConnection Type: FlangedStandards: ANSI Class 125
Save 15%. Sign up for Z-mail.


Zoro #: G1768295 Mfr #: 503ABF
Sub-Category: IronConnection Type: Flanged
Standards: ANSI Class 125Cracking Pressure: 0.25 psi
Size: 3Mounting Position: Horizontal
Item: Swing Flex Back Flow ActuatorCheck ValveMaterial of Construction: Cast Iron ASTM A 126
Max. Water Pressure: 250 psiFlow: 300 gpm
Max. Temp.: -70 Degrees to 215 Degrees FSeat Material: Buna N
Length: 9-1/2Width: 7.5
Country of Origin (subject to change): United States


Swing Flex Back Flow ActuatorCheck Valve, Material of Construction Cast Iron ASTM A 126, Size 3, Connection Type Flanged, Length 9-1/2, Width 7.5, Max. Water Pressure 250 psi, Cracking Pressure 0.25 psi, Max. Temp. -70 Degrees to 215 Degrees F, Mounting Position Horizontal, Seat Material Buna N, Flow 300 gpm, Standards ANSI Class 125, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).