6 Flanged Swing Flex Back Flow Actuator Check Valve

VAL-MATIC| Zoro #: G0326724| Mfr #: 506ABF

$1528.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326724 Mfr #: 506ABF
Material of Construction: Cast Iron ASTM A 126Sub-Category: Iron
Connection Type: FlangedItem: Swing Flex Back Flow ActuatorCheck Valve
Size: 6Length: 15
Mounting Position: HorizontalSeat Material: Buna N
Width: 11Max. Temp.: -70 Degrees to 215 Degrees F
Max. Water Pressure: 250 psiCracking Pressure: 0.25 psi
Flow: 1000 gpmStandards: ANSI Class 125
Country of Origin (subject to change): United States

Product Description

Swing Flex Back Flow ActuatorCheck Valve, Material of Construction Cast Iron ASTM A 126, Size 6, Connection Type Flanged, Length 15, Width 11, Max. Water Pressure 250 psi, Cracking Pressure 0.25 psi, Max. Temp. -70 Degrees to 215 Degrees F, Mounting Position Horizontal, Seat Material Buna N, Flow 1000 gpm, Standards ANSI Class 125, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.