BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

10" Flanged Cast Iron Swing Flex Check Valve

VAL-MATIC| Zoro #: G2128253| Mfr #: 510A

$3098.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 0.25 psiMaterial of Construction: Cast Iron ASTM A 126Size: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128253 Mfr #: 510A
Cracking Pressure: 0.25 psiMaterial of Construction: Cast Iron ASTM A 126
Size: 10"Max. Temp.: -70 Degrees to 215 Degrees F
Connection Type: FlangedSeat Material: Buna N
Flow: 2500 Max. gpmLength: 24-1/2"
Width: 16"Max. Water Pressure: 250 psi
Item: Swing Flex Check ValveStandards: ANSI B16.1 Class 125
Mounting Position: HorizontalSub-Category: Iron
Country of Origin (subject to change): United States

Description

Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 10 In., Connection Type Flanged, Length 24-1/2 In., Width 16 In., Max. Water Pressure 250 psi, Cracking Pressure 0.25 psi, Max. Temp. -70 Degrees to 215 Degrees F, Mounting Position Horizontal, Seat Material Buna N, Flow 2500 Max. gpm, Standards ANSI B16.1 Class 125, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews