3" Flanged Cast Iron Swing Flex Check Valve

VAL-MATIC| Zoro #: G1971645| Mfr #: 503A

$526.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Standards: ANSI B16.1 Class 125
Flow: 300 Max. gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971645 Mfr #: 503A
Width: 7-1/2"Standards: ANSI B16.1 Class 125
Flow: 300 Max. gpmMounting Position: Horizontal
Length: 9-1/2"Seat Material: Buna N
Max. Temp.: -70 Degrees to 215 Degrees FItem: Swing Flex Check Valve
Material of Construction: Cast Iron ASTM A 126Size: 3"
Cracking Pressure: 0.25 psiMax. Water Pressure: 250 psi
Connection Type: FlangedSub-Category: Iron
Country of Origin (subject to change): United States

Description

Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 3 In., Connection Type Flanged, Length 9-1/2 In., Width 7-1/2 In., Max. Water Pressure 250 psi, Cracking Pressure 0.25 psi, Max. Temp. -70 Degrees to 215 Degrees F, Mounting Position Horizontal, Seat Material Buna N, Flow 300 Max. gpm, Standards ANSI B16.1 Class 125, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews