DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

4" Flanged Cast Iron Swing Flex Check Valve

VAL-MATIC| Zoro #: G0472482| Mfr #: 504A

$589.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Horizontal
Connection Type: Flanged
Max. Water Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472482 Mfr #: 504A
Mounting Position: HorizontalConnection Type: Flanged
Max. Water Pressure: 250 psiWidth: 9"
Length: 11"Size: 4"
Material of Construction: Cast Iron ASTM A 126Flow: 500 Max. gpm
Sub-Category: IronSeat Material: Buna N
Max. Temp.: -70 Degrees to 215 Degrees FStandards: ANSI B16.1 Class 125
Item: Swing Flex Check ValveCracking Pressure: 0.25 psi
Country of Origin (subject to change): United States

Description

Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 4 In., Connection Type Flanged, Length 11 In., Width 9 In., Max. Water Pressure 250 psi, Cracking Pressure 0.25 psi, Max. Temp. -70 Degrees to 215 Degrees F, Mounting Position Horizontal, Seat Material Buna N, Flow 500 Max. gpm, Standards ANSI B16.1 Class 125, Compliance -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews