Val-Matic
6" Flanged Cast Iron Swing Flex Check Valve
Mfr # 506C
Zoro # G2330781
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,298.99
Key Features
- Pipe Size 6"
- Connection Type Flanged x Flanged
- Connection Flanged
- Body Material Ductile Iron ASTM A536
- Seat Material Buna N
Explore More Products
- VAL-MATIC 4" Flanged Cast Iron Swing Flex Check Valve 504A
- VAL-MATIC 12 Flanged Swing Flex Back Flow Actuator Check Valve 512ABF
- VAL-MATIC 4" Flanged Cast Iron Silent Check Valve 1804A.1
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve 1803A.1
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve 512A
- VAL-MATIC 10" Flanged Cast Iron Swing Flex Check Valve 510A
- VAL-MATIC 8" Flanged Cast Iron Silent Check Valve 1808A.1
- VAL-MATIC 2-1/2" Flanged Cast Iron Swing Flex Check Valve 525A
- VAL-MATIC 8 Flanged Swing Flex Back Flow Actuator Check Valve 508ABF
- HAYWARD Y-Check Valve, 1-1/2", PVC/EPDM, Socket YC10150SE
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" 30-0040
- Val-Matic Valves