SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Valve Air Release and Vac, FNPT, 2 x 2, CI

VAL-MATIC| Zoro #: G0416613| Mfr #: 202C.2

$553.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Vacuum Pressure: 29" HgMax. Vent Capacity: 25 scfm at 300 psiConnection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416613 Mfr #: 202C.2
Vacuum Pressure: 29" HgMax. Vent Capacity: 25 scfm at 300 psi
Connection Type: FNPTStandards: NSF61, ASTM A126, Class B
Outlet Size: 2"Max. Pressure: 300 psi
Float Material: 316 Stainless SteelItem: Air Release/Air Vacuum Valve
Inlet Size: 2"Max. Fluid Temp.: 250 Degrees F
Application: Clean WaterMin. Pressure: 5 psi
Body Material: Cast ironCountry of Origin (subject to change): United States

Description

Air Release/Air Vacuum Valve, Inlet Size 2 In., Outlet Size 2 In., Application Clean Water, Min. Pressure 5 psi, Max. Pressure 300 psi, Max. Vent Capacity 25 scfm at 300 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 In. Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards NSF61, ASTM A126, Class B

Reviews