Valve Air Release and Vac, FNPT, 3 x 3, CI

VAL-MATIC| Zoro #: G0778425| Mfr #: 803A

$2943.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Vent Capacity: 45 scfm at 150 psi
Inlet Size: 3"
Float Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778425 Mfr #: 803A
Max. Vent Capacity: 45 scfm at 150 psiInlet Size: 3"
Float Material: 316 Stainless SteelMax. Fluid Temp.: 250 Degrees F
Body Material: Cast ironVacuum Pressure: 29" Hg
Min. Pressure: 5 psiConnection Type: FNPT
Standards: ASTM A126, Class BApplication: Waste Water
Outlet Size: 3"Max. Pressure: 150 psi
Item: Air Release/Air Vacuum ValveCountry of Origin (subject to change): United States

Description

Air Release/Air Vacuum Valve, Inlet Size 3 In., Outlet Size 3 In., Application Waste Water, Min. Pressure 5 psi, Max. Pressure 150 psi, Max. Vent Capacity 45 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 In. Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards ASTM A126, Class B

Reviews