Valley Craft
Drum Dumper, Stationary, 1500 lb., 55 gal.
Mfr # F80151A1
Zoro # G9932937
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$9,420.99
Key Features
- Overall Height 122 in
- Number of Drums 1
- Overall Length 47 in
- Overall Width 36 in
- Drum Capacity 55 gal
Explore More Products
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment F87398A2
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. F80161A1
- VALLEY CRAFT Drum Handler, Rotating, 800 Lb Cap 8565
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. F80163A3
- VALLEY CRAFT Auto Grip Lift Truck Attachment F86145B0
- VALLEY CRAFT Drum Loader/Unloader 8575
- VALLEY CRAFT Drum Lifter, Portable, 1000 lb., 55 gal. F89831A4
- VALLEY CRAFT Drum Dumper, Portable, 1500 lb., 55 gal. F80160A0
- ARNOLD Spark Plug Wrench 490-850-0018
- DAYTON Drum Rack, (3) 55 gal., Steel 31CA28
- DAYTON Drum Rack, Stackable, For 3 Steel Drums 30YN84
- Valley Craft Drums & Accessories