Drum Truck, 1000 lb., 26 In. W, Rubber

VALLEY CRAFT| Zoro #: G0969665| Mfr #: 2425

$1042.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drum Capacity: 30, 55 gal.
Item: Drum Truck
Overall Depth: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969665 Mfr #: 2425
Drum Capacity: 30, 55 gal.Item: Drum Truck
Overall Depth: 24"Hand Truck Handle Type: Dual Handle
Wheel Material: RubberFront Wheel Width: 2-1/2"
Wheel Bearings: BallFor Use With: 30, 55 gal. Drums
Front Wheel Dia.: 10"Rear Wheel Width: 2''
Overall Height: 60"Assembled/Unassembled: Assembled
Material: aluminumNoseplate Width: 3"
Rear Wheel Dia.: 6"Overall Width: 26"
Noseplate Depth: 5-1/2"Finish: Natural
Load Capacity: 1000 lb.Color: silver
Country of Origin (subject to change): United States

Description

Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Color Silver, Natural Finish, For Use With 30, 55 gal. Drums, Hand Truck Handle Type Dual Handle, Wheel Material Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2-1/2 In., Rear Wheel Dia. 6 In., Rear Wheel Width 2'', Overall Depth 24 In., Noseplate Depth 5-1/2 In., Noseplate Width 3 In., Ball Wheel Bearings, Assembled

Reviews