KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve, Class 125, 2 In., PVC

VALTERRA| Zoro #: G1871387| Mfr #: 4208GR

$38.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bonnet Style: Bonded
Standards: MSS SP-70
Body Material - Valves: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871387 Mfr #: 4208GR
Bonnet Style: BondedStandards: MSS SP-70
Body Material - Valves: PVCStem Material: 304 Stainless Steel
Top of Handle to Inlet Center: 5-1/2"Inlet to Outlet Length: 3-1/2"
Valve Class: Class 125Valve Max. Fluid Temp.: 167 Degrees F
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: RisingHandle Material: PVC
Connection Type: FIPT x MIPTPipe Size - Valves: 2"
Wedge Material: 304 Stainless SteelMax. Water Pressure - CWP: 40 psi
Country of Origin (subject to change): Mexico

Description

Gate Valve, Class 125, Size 2 In, FIPT x MIPT Connection, Material of Construction PVC, Top of Handle to Inlet Center 5.88 In, Inlet to Outlet Length 3.50 In, Rated For 40 psi Static, Max Temp 167 F, Rising Stem, Stem Material 304 Stainless Steel, Bonded Bonnet, 304 Stainless Steel Wedge, PVC Handwheel, Standards MSS SP-70

Reviews