Gate Valve, Class 125, 3 In., PVC

VALTERRA| Zoro #: G1885974| Mfr #: 4307GR

$44.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top of Handle to Inlet Center: 7-5/32"
Wedge Material: 304 Stainless Steel
Max. Water Pressure - CWP: 30 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885974 Mfr #: 4307GR
Top of Handle to Inlet Center: 7-5/32"Wedge Material: 304 Stainless Steel
Max. Water Pressure - CWP: 30 psiValve Stem Type: Rising
Valve Class: Class 125Body Material - Valves: PVC
Connection Type: FIPTValve Max. Fluid Temp.: 167 Degrees F
Pipe Size - Valves: 3"Standards: MSS SP-70
Handle Material: PVCInlet to Outlet Length: 4-1/2"
Bonnet Style: BondedItem: Gate Valve
Stem Material: 304 Stainless SteelHandle Type: Hand Wheel
Country of Origin (subject to change): Mexico

Description

Gate Valve, Class 125, Size 3 In, FIPT Connection, Material of Construction PVC, Top of Handle to Inlet Center 7.16 In, Inlet to Outlet Length 4.50 In, Rated For 30 psi Static, Max Temp 167 F, Rising Stem, Stem Material 304 Stainless Steel, Bonded Bonnet, 304 Stainless Steel Wedge, PVC Handwheel, Standards MSS SP-70

Reviews