Lamp Cord, SPT-1, 18 AWG, Brown

VALTERRA| Zoro #: G1721526| Mfr #: E3608

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -4 Degrees to 140 Degrees F
Item: Lamp Cord
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1721526 Mfr #: E3608
Temp. Range: -4 Degrees to 140 Degrees FItem: Lamp Cord
Conductor Material: CopperSpool Length: 250 ft.
Wire Type (Wire and Cable): SPT-1Number of Conductors: 2
Max. Amps: 10Voltage: 300V
Nominal Outside Dia.: 0.107" x 0.210"Standards: UL/ CSA
Stranded / Solid: StrandedWire and Cable Item: Lamp Cord
Wire Size (Wire and Cable): 18 AWGCountry of Origin (subject to change): United States

Product Description

Lamp Cord, Number of Conductors 2, Wire Size (Wire and Cable) 18 AWG, Wire Type (Wire and Cable) SPT-1, Spool Length 250 ft., Max. Amps 10, Nominal Outside Dia. 0.107 In. x 0.210 In., Voltage 300V, Stranded, Conductor Material Copper, Temp. Range -4 Degrees to 140 Degrees F, Standards UL/ CSA

Product Reviews