JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2x1-1/2 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G0690173| Mfr #: 15951-2

$4.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690173 Mfr #: 15951-2
Item: Clevis PinMeets/Exceeds: ASME B18.8.31
Overall Length: 1-1/2"Type: Grooved
Material: 18-8 Stainless SteelLength: 1-1/2"
Includes: Stanless Steel E-RingFinish: Plain
Pin Dia.: 1/2"Usable Length: 1-11/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/2 In, Overall Length 1 1/2 In, Usable Length 1 11/32 In, Meets/Exceeds ASME B18.8.31, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.