20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2x2-1/2 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G1224386| Mfr #: 15951-4

$5.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224386 Mfr #: 15951-4
Item: Clevis PinUsable Length: 2-11/32"
Meets/Exceeds: ASME B18.8.33Overall Length: 2-1/2"
Type: GroovedMaterial: 18-8 Stainless Steel
Length: 2-1/2"Includes: Stanless Steel E-Ring
Finish: PlainPin Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/2 In, Overall Length 2 1/2 In, Usable Length 2 11/32 In, Meets/Exceeds ASME B18.8.33, Includes Stainless Steel E-Ring
Save 15%. Sign up for Z-mail.