Zoro Select
1/2x2 S.S.GROOVED CLEVIS
Mfr # WWG-CLPGSRR-068
Zoro # G0992171
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Explore More Products
- ZORO SELECT 1/2x1-1/2 S.S.GROOVED CLEVIS WWG-CLPGSRR-067
- ZORO SELECT Clevis Pin, Zinc, 0.250 x7/8 L, PK25 WWG-CLPZ-164
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. U39797.075.0600
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 U39798.031.0250
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L WWG-CLPS-114
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 WWG-CLPS-154
- ZORO SELECT Precision Clevis Pin 2-1/4 Usable Lg PIN3013440
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x2 3/4 In L WWG-CLPZ-234
- ZORO SELECT Precision Clevis Pin 7/16 Usable Lg PIN3011410
- VELVAC Clevis 5/8"-18 X 1-7/8" Long 019011
- CAMPBELL CHAIN & FITTINGS UTILITY CLEVIS 5/16 SUPER BLUE T9420505
- Zoro Select Clevis Pins