KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2x3 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G1842635| Mfr #: 15951-5

$7.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Stanless Steel E-Ring
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842635 Mfr #: 15951-5
Item: Clevis PinIncludes: Stanless Steel E-Ring
Length: 3"Type: Grooved
Pin Dia.: 1/2"Finish: Plain
Usable Length: 2-27/32"Meets/Exceeds: ASME B18.8.34
Material: 18-8 Stainless SteelOverall Length: 3"
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/2 In, Overall Length 3 In, Usable Length 2 27/32 In, Meets/Exceeds ASME B18.8.34, Includes Stainless Steel E-Ring

Reviews