1/4-Turn Stop, Angle, 3/8 Inx3/8 In

VALUE BRAND| Zoro #: G1659113| Mfr #: 1RWG1

$7.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659113 Mfr #: 1RWG1
Max. Pressure: 125 psiOutlet Type: Compression
Temp. Range: 40 Degrees to 180 Degrees FItem: Quarter-Turn Supply Stop
Standards: IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85Inlet Type: FNPT
Outlet Type: CompressionStem Material: Brushed Nickel Brass
Body Material: BrassFinish: Brushed Nickel
Body Style - Valves: AngleOutlet Size: 3/8"
Inlet Size: 3/8"Handle Material: Brushed Nickel Brass
Country of Origin (subject to change): China

Product Description

Water Supply Stop Valves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews