1/4x1-1/2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G0971887| Mfr #: 15933

$1.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971887 Mfr #: 15933
Item: Clevis PinIncludes: Stanless Steel E-Ring
Finish: PlainPin Dia.: 1/4"
Usable Length: 1-13/32"Meets/Exceeds: ASME B18.8.12
Overall Length: 1-1/2"Type: Grooved
Material: 18-8 Stainless SteelLength: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Overall Length 1 1/2 In, Usable Length 1 13/32 In, Meets/Exceeds ASME B18.8.12, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.