JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4x1-1/4 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G2356146| Mfr #: 15932

$1.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356146 Mfr #: 15932
Item: Clevis PinMaterial: 18-8 Stainless Steel
Length: 1-1/4"Includes: Stanless Steel E-Ring
Finish: PlainPin Dia.: 1/4"
Usable Length: 1-5/32"Meets/Exceeds: ASME B18.8.11
Overall Length: 1-1/4"Type: Grooved
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Overall Length 1 1/4 In, Usable Length 1 5/32 In, Meets/Exceeds ASME B18.8.11, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.