1/4x1/2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G1999401| Mfr #: 15929

$1.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1/2"
Finish: Plain
Overall Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999401 Mfr #: 15929
Length: 1/2"Finish: Plain
Overall Length: 1/2"Item: Clevis Pin
Includes: Stanless Steel E-RingPin Dia.: 1/4"
Meets/Exceeds: ASME B18.8.8Type: Grooved
Usable Length: 13/32"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Overall Length 1/2 In, Usable Length 13/32 In, Meets/Exceeds ASME B18.8.8, Includes Stainless Steel E-Ring

Reviews