1/4x2-1/2 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G0290306| Mfr #: 15936

$2.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290306 Mfr #: 15936
Item: Clevis PinPin Dia.: 1/4"
Usable Length: 2-13/32"Meets/Exceeds: ASME B18.8.15
Overall Length: 2-1/2"Type: Grooved
Material: 18-8 Stainless SteelLength: 2-1/2"
Includes: Stanless Steel E-RingFinish: Plain
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Overall Length 2 1/2 In, Usable Length 2 13/32 In, Meets/Exceeds ASME B18.8.15, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.