1/4x2-1/4 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G0477827| Mfr #: 15935

$1.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477827 Mfr #: 15935
Item: Clevis PinPin Dia.: 1/4"
Usable Length: 2-5/32"Meets/Exceeds: ASME B18.8.14
Overall Length: 2-1/4"Type: Grooved
Material: 18-8 Stainless SteelLength: 2-1/4"
Includes: Stanless Steel E-RingFinish: Plain
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Overall Length 2 1/4 In, Usable Length 2 5/32 In, Meets/Exceeds ASME B18.8.14, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.