KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4x2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G1093574| Mfr #: 15934

$2.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Stanless Steel E-Ring
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093574 Mfr #: 15934
Item: Clevis PinIncludes: Stanless Steel E-Ring
Length: 2"Type: Grooved
Pin Dia.: 1/4"Finish: Plain
Usable Length: 1-29/32"Meets/Exceeds: ASME B18.8.13
Material: 18-8 Stainless SteelOverall Length: 2"
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Overall Length 2 In, Usable Length 1 29/32 In, Meets/Exceeds ASME B18.8.13, Includes Stainless Steel E-Ring

Reviews