KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16x1-1/2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G0324037| Mfr #: 15925

$1.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Stanless Steel E-Ring
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324037 Mfr #: 15925
Item: Clevis PinIncludes: Stanless Steel E-Ring
Length: 1-1/2"Type: Grooved
Pin Dia.: 3/16"Finish: Plain
Usable Length: 1-13/32"Meets/Exceeds: ASME B18.8.4
Material: 18-8 Stainless SteelOverall Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/16 In, Overall Length 1 1/2 In, Usable Length 1 13/32 In, Meets/Exceeds ASME B18.8.4, Includes Stainless Steel E-Ring

Reviews