3/16x1-1/4 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G0572722| Mfr #: 15924

$1.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/4"
Finish: Plain
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572722 Mfr #: 15924
Length: 1-1/4"Finish: Plain
Overall Length: 1-1/4"Item: Clevis Pin
Includes: Stanless Steel E-RingPin Dia.: 3/16"
Meets/Exceeds: ASME B18.8.3Type: Grooved
Usable Length: 1-5/32"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/16 In, Overall Length 1 1/4 In, Usable Length 1 5/32 In, Meets/Exceeds ASME B18.8.3, Includes Stainless Steel E-Ring

Reviews