3/16x1/2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G2189537| Mfr #: 15921

$1.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189537 Mfr #: 15921
Item: Clevis PinLength: 1/2"
Includes: Stanless Steel E-RingFinish: Plain
Pin Dia.: 3/16"Usable Length: 13/32"
Meets/Exceeds: ASME B18.8.1Overall Length: 1/2"
Type: GroovedMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/16 In, Overall Length 1/2 In, Usable Length 13/32 In, Meets/Exceeds ASME B18.8.1, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.