3/8x1-1/2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G2244821| Mfr #: 15947

$2.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2244821 Mfr #: 15947
Item: Clevis PinMeets/Exceeds: ASME B18.8.26
Overall Length: 1-1/2"Type: Grooved
Material: 18-8 Stainless SteelLength: 1-1/2"
Includes: Stanless Steel E-RingFinish: Plain
Pin Dia.: 3/8"Usable Length: 1-11/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/8 In, Overall Length 1 1/2 In, Usable Length 1 11/32 In, Meets/Exceeds ASME B18.8.26, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.