3/8x1-1/4 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G0827111| Mfr #: 15946

$2.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827111 Mfr #: 15946
Item: Clevis PinMeets/Exceeds: ASME B18.8.25
Overall Length: 1-1/4"Type: Grooved
Material: 18-8 Stainless SteelLength: 1-1/4"
Includes: Stanless Steel E-RingFinish: Plain
Pin Dia.: 3/8"Usable Length: 1-3/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/8 In, Overall Length 1 1/4 In, Usable Length 1 3/32 In, Meets/Exceeds ASME B18.8.25, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.