3/8x2-1/2 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G2151037| Mfr #: 15950

$3.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2-1/2"
Finish: Plain
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151037 Mfr #: 15950
Length: 2-1/2"Finish: Plain
Overall Length: 2-1/2"Item: Clevis Pin
Includes: Stanless Steel E-RingPin Dia.: 3/8"
Meets/Exceeds: ASME B18.8.29Type: Grooved
Usable Length: 2-11/32"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/8 In, Overall Length 2 1/2 In, Usable Length 2 11/32 In, Meets/Exceeds ASME B18.8.29, Includes Stainless Steel E-Ring

Reviews