3/8x2-1/4 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G0442267| Mfr #: 15949

$3.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442267 Mfr #: 15949
Item: Clevis PinLength: 2-1/4"
Includes: Stanless Steel E-RingFinish: Plain
Pin Dia.: 3/8"Usable Length: 2-3/32"
Meets/Exceeds: ASME B18.8.28Overall Length: 2-1/4"
Type: GroovedMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/8 In, Overall Length 2 1/4 In, Usable Length 2 3/32 In, Meets/Exceeds ASME B18.8.28, Includes Stainless Steel E-Ring

Product Reviews

Save 15%. Sign up for Z-mail.