20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16x1-1/2 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G0831966| Mfr #: 15940

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831966 Mfr #: 15940
Item: Clevis PinType: Grooved
Material: 18-8 Stainless SteelLength: 1-1/2"
Includes: Stanless Steel E-RingFinish: Plain
Pin Dia.: 5/16"Usable Length: 1-23/64"
Meets/Exceeds: ASME B18.8.20Overall Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 5/16 In, Overall Length 1 1/2 In, Usable Length 1 23/64 In, Meets/Exceeds ASME B18.8.20, Includes Stainless Steel E-Ring
Save 15%. Sign up for Z-mail.