5/16x1-1/4 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G1455246| Mfr #: 15939

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Stanless Steel E-Ring
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455246 Mfr #: 15939
Item: Clevis PinIncludes: Stanless Steel E-Ring
Length: 1-1/4"Type: Grooved
Pin Dia.: 5/16"Finish: Plain
Usable Length: 1-7/64"Meets/Exceeds: ASME B18.8.19
Material: 18-8 Stainless SteelOverall Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 5/16 In, Overall Length 1 1/4 In, Usable Length 1 7/64 In, Meets/Exceeds ASME B18.8.19, Includes Stainless Steel E-Ring

Reviews