5/16x1 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G1640046| Mfr #: 15938

$1.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1"
Finish: Plain
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640046 Mfr #: 15938
Length: 1"Finish: Plain
Overall Length: 1"Item: Clevis Pin
Includes: Stanless Steel E-RingPin Dia.: 5/16"
Meets/Exceeds: ASME B18.8.18Type: Grooved
Usable Length: 55/64"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 5/16 In, Overall Length 1 In, Usable Length 55/64 In, Meets/Exceeds ASME B18.8.18, Includes Stainless Steel E-Ring

Reviews