KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16x2-1/4 S.S.GROOVED CLEVIS

VALUE BRAND| Zoro #: G1503503| Mfr #: 15942

$3.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Stanless Steel E-Ring
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503503 Mfr #: 15942
Item: Clevis PinIncludes: Stanless Steel E-Ring
Length: 2-1/4"Type: Grooved
Pin Dia.: 5/16"Finish: Plain
Usable Length: 2-7/64"Meets/Exceeds: ASME B18.8.22
Material: 18-8 Stainless SteelOverall Length: 2-1/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 5/16 In, Overall Length 2 1/4 In, Usable Length 2 7/64 In, Meets/Exceeds ASME B18.8.22, Includes Stainless Steel E-Ring

Reviews